Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frame Level, 1-21/32" W, 6" L, Cast Steel

  • Mfr # 4906-B150

  • Zoro # G0135105


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic Digital
Length (In.)
6 in
Width (In.)
1.66 in
Total Number of Vials
1
Construction
Cast Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4906-B150
Zoro #
G0135105
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
6 in
Width (In.)
1.66 in
Height (In.)
6 in
Thickness (In.)
1.654 in
Overall Width
1 11/16 in
Overall Height
6 in
Overall Length
6 in

Details

Item
Frame Level
Type
Electronic Digital
Total Number of Vials
1
Construction
Cast Steel
Vial Material
Glass
Includes
Case
Accuracy
0.0057 Degrees
Characteristics
150 Degrees V-Groove, (3) V-Grooves
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
0
Number of Mounting Holes
0
Frame Material
Cast Steel
Finish
Wrinkle
Color
Black
Number of Cross Test Vials
1
Shape
Square
Calibration Certificate
Not Certified
Level Orientation
Horizontal
Vial Shape
Block
Top Read
Top Read Window
Number of V-Grooves
2
Vial Graduations
.0012 in/ft
Sensitivity
0.00012 in/ft

Description

Frame Level, Overall Height 6 in, Overall Length 6 in, Overall Width 1 11/16 in, Number of V-Grooves 2, Number of Level Vials 1, Number of Plumb Vials 0, Number of Cross Test Vials 1, Vial Graduations .0012 in/ft, Total Number of Vials 1, Sensitivity 0.00012 in/ft, Mount Type Not Applicable, Frame Material Cast Steel, Calibration Certificate Not Certified, Level Orientation Horizontal, Precision Vial Properties Not Applicable, Shape Square, Accuracy 0.0057 Degrees , Color Black, Finish Wrinkle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.