Zoro Homepage

Frame Level, 1-21/32" W, 8" L, Cast Steel

  • Mfr # 4906-B200

  • Zoro # G0135239


product price: $1,469.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic Digital
Length (In.)
8 in
Width (In.)
1.66 in
Total Number of Vials
1
Number of Mounting Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4906-B200
Zoro #
G0135239
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
8 in
Width (In.)
1.66 in
Thickness (In.)
1.654 in
Height (In.)
8 in
Overall Height
8 in
Overall Width
1 11/16 in
Overall Length
8 in

Description

Frame Level, Overall Height 8 in, Overall Length 8 in, Overall Width 1 11/16 in, Number of V-Grooves 2, Number of Level Vials 1, Number of Plumb Vials 0, Number of Cross Test Vials 1, Vial Graduations .0012 in/ft, Total Number of Vials 1, Sensitivity 0.00012 in/ft, Mount Type Not Applicable, Frame Material Cast Steel, Calibration Certificate Not Certified, Level Orientation Horizontal, Precision Vial Properties Not Applicable, Shape Square, Accuracy 0.0057 Degrees , Color Black, Finish Wrinkle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.