Zoro Homepage

Frame Level, 1-37/64" W, 6" L, Cast Steel

  • Mfr # 4902-6

  • Zoro # G8518209


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Type
Standard
Length (In.)
6 in
Width (In.)
1.58 in
Total Number of Vials
1
Number of Mounting Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4902-6
Zoro #
G8518209
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
6 in
Width (In.)
1.58 in
Thickness (In.)
1.575 in
Height (In.)
6 in
Overall Length
6 in
Overall Height
6 in
Overall Width
1 9/16 in

Description

Frame Level, Overall Height 6 in, Overall Length 6 in, Overall Width 1 9/16 in, Number of V-Grooves 2, Number of Level Vials 1, Number of Plumb Vials 0, Number of Cross Test Vials 2, Vial Graduations .00024 in/ft, Features With Transverse Vial. V-Groove on Bottom and Left for Shafts (Shafts Diameter 0.59 to 2.76 in), Total Number of Vials 1, Sensitivity 0.00024 in/ft, Mount Type Not Applicable, Frame Material Cast Steel, Calibration Certificate Not Certified, Level Orientation Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.