Gage Block Holder
Mfr # 6883-2
Zoro # G2549537
product price: $29.79
/eaKey Features
Type
Gage Block Accessory Holder
Application
Manufacturing, Metal Working, Quality Control
For Use With
INSIZE 4112 Series Gauge Blocks
Construction
Aluminum
Case Type
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6883-2
Zoro #
G2549537
UPC #
-
Country of Origin
China
Dimensions
Dimensions
1.772 in x 0.472 in x 0.866 in
Arm Height
0.2 in to 0.4 in
Details
Item
Gauge Block Holder
Type
Gage Block Accessory Holder
Application
Manufacturing, Metal Working, Quality Control
For Use With
INSIZE 4112 Series Gauge Blocks
Construction
Aluminum
Case Type
Plastic
Number of Pieces
1
Includes Case
Yes
Accessory Type
Gauge Block Holder
Clamping Range - Minimum
0.2 in
Clamping Range - Maximum
0.4 in
Description
Gauge Block Holder, For Use With INSIZE 4112 Series Gauge Blocks, Number of Pieces 1, Arm Height 0.2 in to 0.4 in, Working Surface Not Applicable, Dimensions 1.772 in x 0.472 in x 0.866 in, Includes Case Yes, Case Type Plastic, Construction Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.