Gage Block Holder Set, Steel, 3/8" W
Mfr # 6886-A
Zoro # G7121377
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Application
For Gage Blocks Over 4 in with Clamping Holes
Includes
Gage Block Holder
Height (In.)
1 3/8 in
Nominal Size
No Nominal Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6886-A
Zoro #
G7121377
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
1 3/8 in
Nominal Size
No Nominal Size
Width (In.)
3/8 in
Length (In.)
1 3/8 in
Details
Item
Gage Block Holder Set
Material
Steel
Application
For Gage Blocks Over 4 in with Clamping Holes
Includes
Gage Block Holder
Grade
ASME 0
Number of Pieces
1
Holes
0
Shape
V Block
Case Type
Plastic
For Use With
Gauge block, Plain Jaw
Accessory Type
Gage Block Holder Set
Description
Gage Block Holder Set, For Use With Gauge block, Plain Jaw, Number of Pieces 1, Working Surface Not Applicable, Case Type Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.