Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6881-D
Zoro #
G2549379
UPC #
-
Country of Origin
China
Dimensions
Dimensions
3.937 in x 0.354 in x 0.669 in
Details
Item
Parallel Jaw
Type
Gage Block Accessory Holder
Application
Manufacturing, Metal Working, Quality Control
For Use With
INSIZE 6881-A Series Holder and Gauge Block
Construction
Carbide
Includes Case
Yes
Case Type
Wooden
Number of Pieces
1
Accessory Type
Parallel Jaw
Description
Parallel Jaw, For Use With INSIZE 6881-A Series Holder and Gauge Block, Number of Pieces 1, Dimensions 3.937 in x 0.354 in x 0.669 in, Includes Case Yes, Case Type Wooden, Construction Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.