Zoro Homepage

Gage Block, Rectangular Shape, AS-1 Grade

  • Mfr # 4112-B8

  • Zoro # G0140769


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tolerance
10 microinch
Application
For Dimensional Quality Control
Includes
8"¿¿ Supplied with manufacturer inspection certificate, Wooden Carrying Case
Width (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4112-B8
Zoro #
G0140769
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
3/8 in
Length (In.)
1 3/8 in
Height (In.)
1 3/8 in
Nominal Size
0.8 in
Face Width
23/64 in
Face Length
1 3/8 in
Dimension Type
Inch
Included Sizes
8"

Details

Item
Rectangular Gauge Block
Material
Steel
Tolerance
10 microinch
Application
For Dimensional Quality Control
Includes
8"¿¿ Supplied with manufacturer inspection certificate, Wooden Carrying Case
Shape
Rectangular
Number of Pieces
1
Holes
0
Grade
AS-1
Meets/Exceeds
ASME B89.1.9
Included Certification
Certificate of Inspection
Standards
ASME B89.1.9
Application Grade
Inspection
With Hole
Yes
Long Form Calibration Certificate
No
Case Type
Wooden Case

Description

Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade AS-1, Included Sizes 8 In., Number of Pieces 1, Shape Rectangular, Tolerance 10 microinch, With Hole Yes, Case Type Wooden Case, Included Certification Certificate of Inspection, Includes 8 In.�� Supplied with manufacturer inspection certificate, Wooden Carrying Case, Standards ASME B89.1.9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.