Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gage Block, Rectangular Shape, AS-1 Grade

  • Mfr # 4112-BD122

  • Zoro # G0141012


product price: $34.79
/ea

Key Features

Material
Steel
Tolerance
6 microinch
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate
Nominal Size
0.122 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4112-BD122
Zoro #
G0141012
UPC #
-
Country of Origin
China

Dimensions

Nominal Size
0.122 in
Width (In.)
3/8 in
Length (In.)
1 3/16 in
Height (In.)
1 3/16 in
Face Length
1 3/16 in
Dimension Type
Inch
Face Width
23/64 in

Details

Item
Rectangular Gauge Block
Material
Steel
Tolerance
6 microinch
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate
Grade
AS-1
Shape
Rectangular
Meets/Exceeds
ASME B89.1.9
Number of Pieces
1
Holes
0
Application Grade
Inspection
Included Certification
Certificate of Inspection
With Hole
No
Long Form Calibration Certificate
No
Standards
ASME B89.1.9
Product Type
Rectangular Gauge Block

Description

Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade AS-1, Nominal Size 0.122 in, Shape Rectangular, Tolerance 6 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Manufacturer Inspection Certificate, Standards ASME B89.1.9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.