Zoro Homepage

Gage Block, Rectangular Shape, AS-2 Grade

  • Mfr # 4112-CD124

  • Zoro # G7121149


product price: $26.39
/ea

Key Features

Material
Steel
Tolerance
12 microinch
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4112-CD124
Zoro #
G7121149
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
1 3/16 in
Nominal Size
0.124 in
Width (In.)
3/8 in
Height (In.)
1 3/16 in
Face Length
1 3/16 in
Dimension Type
Inch
Face Width
23/64 in

Details

Item
Rectangular Gauge Block
Material
Steel
Tolerance
12 microinch
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate
Number of Pieces
1
Shape
Rectangular
Grade
AS-2
Holes
0
Meets/Exceeds
ASME B89.1.9
Application Grade
Working
Included Certification
Certificate of Inspection
Long Form Calibration Certificate
No
With Hole
No
Standards
ASME B89.1.9
Product Type
Rectangular Gauge Block

Description

Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Working, Dimension Type Inch, Grade AS-2, Nominal Size 0.124 in, Shape Rectangular, Tolerance 12 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Manufacturer Inspection Certificate, Standards ASME B89.1.9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.