Gage Block, Rectangular Shape, AS-2 Grade
Mfr # 4112-CD134
Zoro # G7138168
product price: $27.99
/eaKey Features
Material
Steel
Tolerance
12 microinch
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4112-CD134
Zoro #
G7138168
UPC #
-
Country of Origin
China
Dimensions
Nominal Size
0.134 in
Height (In.)
1 3/16 in
Width (In.)
3/8 in
Length (In.)
1 3/16 in
Dimension Type
Inch
Face Width
23/64 in
Face Length
1 3/16 in
Details
Item
Rectangular Gauge Block
Material
Steel
Tolerance
12 microinch
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate
Shape
Rectangular
Holes
0
Grade
AS-2
Meets/Exceeds
ASME B89.1.9
Number of Pieces
1
Included Certification
Certificate of Inspection
Long Form Calibration Certificate
No
Application Grade
Working
With Hole
No
Standards
ASME B89.1.9
Product Type
Rectangular Gauge Block
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Working, Dimension Type Inch, Grade AS-2, Nominal Size 0.134 in, Shape Rectangular, Tolerance 12 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Manufacturer Inspection Certificate, Standards ASME B89.1.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.