Gage Block, Rectangular Shape, Steel
Mfr # 4112-AD1001
Zoro # G0139831
product price: $44.89
/eaKey Features
Material
Steel
Tolerance
4 microinch
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4112-AD1001
Zoro #
G0139831
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
1 3/16 in
Height (In.)
1 3/16 in
Nominal Size
0.1001 in
Width (In.)
3/8 in
Face Length
1 3/16 in
Face Width
23/64 in
Dimension Type
Inch
Details
Item
Rectangular Gauge Block
Material
Steel
Tolerance
4 microinch
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate
Shape
Rectangular
Holes
0
Grade
ASME 0
Number of Pieces
1
Meets/Exceeds
ASME B89.1.9
Included Certification
Certificate of Inspection
With Hole
No
Application Grade
Calibration
Standards
ASME B89.1.9
Long Form Calibration Certificate
No
Product Type
Rectangular Gauge Block
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Calibration, Dimension Type Inch, Grade ASME 0, Nominal Size 0.1001 in, Shape Rectangular, Tolerance 4 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Manufacturer Inspection Certificate, Standards ASME B89.1.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.