Gage Block, Rectangular Shape, Steel
Mfr # 4112-AD122
Zoro # G0140102
product price: $45.39
/eaKey Features
Material
Steel
Tolerance
4 microinch
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4112-AD122
Zoro #
G0140102
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
1 3/16 in
Nominal Size
0.122 in
Length (In.)
1 3/16 in
Width (In.)
3/8 in
Face Width
23/64 in
Dimension Type
Inch
Face Length
1 3/16 in
Details
Item
Rectangular Gauge Block
Material
Steel
Tolerance
4 microinch
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate
Shape
Rectangular
Holes
0
Meets/Exceeds
ASME B89.1.9
Grade
ASME 0
Number of Pieces
1
Application Grade
Calibration
With Hole
No
Included Certification
Certificate of Inspection
Long Form Calibration Certificate
No
Standards
ASME B89.1.9
Product Type
Rectangular Gauge Block
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Calibration, Dimension Type Inch, Grade ASME 0, Nominal Size 0.122 in, Shape Rectangular, Tolerance 4 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Manufacturer Inspection Certificate, Standards ASME B89.1.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.