Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4002-A3
Zoro #
G1194293
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
35/64 in
Width (In.)
19/32 in
Length (In.)
2 61/64 in
Nominal Size
3 Degrees
Face Length
2.953 in
Dimension Type
Angle
Face Width
0.591 in
Details
Item
Angle Gage Block 3 Degrees
Material
Steel
Tolerance
+/- 2 seconds
Application
For Inspection and Calibration Operations
Includes
3 Degrees Angle Block, Plastic Case, Manufacturer Inspection Certificate
Number of Pieces
1
Holes
0
Grade
ASME 0
Accuracy (In.)
+/-2
Shape
Triangle
With Hole
No
Included Certification
Certificate of Inspection
Application Grade
Inspection
Product Type
Angle Gauge Block
Description
Angle Gage Block 3 Degrees , Material Steel, Application Grade Inspection, Dimension Type Angle, Grade ASME 0, Nominal Size 3 Degrees , Shape Triangle, Tolerance +/- 2 seconds, With Hole No, Face Length 2.953 in, Face Width 0.591 in, Included Certification Certificate of Inspection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.