Zoro Homepage

Gage Block Set, Rectangular Shape

  • Mfr # 4102-181

  • Zoro # G7137553


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate, Wooden Carrying Case
Width (In.)
3/8 in
Measuring Range (In.)
0.100 to 4.000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4102-181
Zoro #
G7137553
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
3/8 in
Nominal Size
No Nominal Size
Included Sizes
(19) 0.05 in to 0.95 in, (9) 0.1001 in to 0.1009 in, (49) 0.101 in to 0.149 in, (4) 1 in to 4 in
Included Size Range
0.05 in to 4 in
Dimension Type
Inch

Details

Item
Rectangular Gauge Block Set
Material
Steel
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate, Wooden Carrying Case
Measuring Range (In.)
0.100 to 4.000
Grade
AS-1
Meets/Exceeds
ASME B89.1.9
Number of Pieces
81
Shape
Rectangular
Holes
0
Case Type
Wooden Case
Application Grade
Inspection
Long Form Calibration Certificate
No
Increments
0.0001 in, 0.001 in, 0.05 in
With Hole
No
Standards
ASME B89.1.9
Includes Case
Yes
Included Certification
Certificate of Inspection
Set Inches Measured - Minimum
0.05 in
Set Inches Measured - Maximum
4 in

Description

Rectangular Gauge Block Set, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade AS-1, Included Size Range 0.05 in to 4 in, Included Sizes (19) 0.05 in to 0.95 in, (9) 0.1001 in to 0.1009 in, (49) 0.101 in to 0.149 in, (4) 1 in to 4 in, Increments 0.0001 in, 0.001 in, 0.05 in, Number of Pieces 81, Shape Rectangular, With Hole No, Case Type Wooden Case, Included Certification Certificate of Inspection, Includes Case Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.