Zoro Homepage

Gage Block, V Block Shape, ASME 0 Grade

  • Mfr # 6886-1

  • Zoro # G7133222


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Gage Blocks Over 4 in with Clamping Holes
Includes
Holder
Holes
0
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6886-1
Zoro #
G7133222
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
13/16 in
Width (In.)
1 1/2 in
Height (In.)
13/16 in

Details

Item
Gage Block
Material
Steel
Application
For Gage Blocks Over 4 in with Clamping Holes
Includes
Holder
Holes
0
Shape
Rectangular
Number of Pieces
1
Product Type
Gage Block

Description

Gage Block, Long Form Calibration Certificate Not Applicable, Material Steel, Application Grade Not Applicable, Dimension Type Not Applicable, Grade Not Applicable, Nominal Size Not Applicable, Shape Rectangular, Tolerance Not Applicable, With Hole Not Applicable, Face Length Not Applicable, Face Width Not Applicable, Included Certification Not Applicable, Includes Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.