Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6881-BE
Zoro #
G1194619
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
1 3/8 in
Nominal Size
No Nominal Size
Height (In.)
1 3/8 in
Details
Item
Gage Block
Material
Carbide
Application
For Inspection and Calibration Operations
Includes
Base
Number of Pieces
1
Shape
V Block
Grade
ASME 0
Holes
0
Product Type
Gage Block
Description
Gage Block, Material Carbide, Grade ASME 0, Nominal Size No Nominal Size, Shape V Block, Includes Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.