Zoro Homepage

Granite Indicator Stand

  • Mfr # 6841-170E

  • Zoro # G016119106


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Includes
Dust Cover
Vertical Travel Height
8.78 in
Anvil Size
7.874 in x 5.906 in
With Feet
Yes
Base Height
2.216 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6841-170E
Zoro #
G016119106
UPC #
-
Country of Origin
China

Dimensions

Vertical Travel Height
8.78 in
Anvil Size
7.874 in x 5.906 in
Base Height
2.216 in
Compatible Indicator Mount Size
3/8 in
Base Length
7.874 in
Base Width
5.91 in
Post Diameter
0.984"
Base Size
7.874 in x 5.906 in x 2.216 in

Details

Item
Granite Indicator Stand
Includes
Dust Cover
With Feet
Yes
Anvil Style
Smooth
Anvil Shape
Flat
Anvil Material
Granite
Base Material
Granite
Fine Adjustment Position
Fine Adjust Top (FAT)

Description

Granite Indicator Stand, Anvil Shape Flat, Anvil Size 7.874 in x 5.906 in, Anvil Style Smooth, Base Height 2.216 in, Base Length 7.874 in, Base Material Granite, Base Size 7.874 in x 5.906 in x 2.216 in, Base Width 5.91 in, Fine Adjustment Position Fine Adjust Top (FAT), Post Diameter 0.984 In., Anvil Material Granite, Includes Dust Cover, With Feet Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.