Zoro Homepage

Granite Square

  • Mfr # 4141-250

  • Zoro # G916114362


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Material
Granite
With Inserted Metal Disc
No
Flatness
0.000039 in
With Lifting Holes
Yes
Length - Inch
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4141-250
Zoro #
G916114362
UPC #
-
Country of Origin
China

Dimensions

Length - Inch
6.3 in
Height - Inch
9.8 in
Size - mm
250 mm x160 mm x 25 mm
Size - Inch
9.8 in x 6.3 in x0.984 in
Length - mm
160 mm
Width - Inch
123/125 in
Height - mm
250 mm
Width - mm
25 mm

Details

Item
Granite Square
Material
Granite
With Inserted Metal Disc
No
Flatness
0.000039 in
With Lifting Holes
Yes
Number of Finished Faces
2
Grade
A
Long Form Calibration Certificate
No
Color
Black

Description

Granite Square, Long Form Calibration Certificate No, Material Granite, Color Black, Flatness 0.000039 in, Grade A, Height - Inch 9.8 in, Included Certification Not Applicable, Number of Finished Faces 2, Parallelism Not Applicable, With Inserted Metal Disc No, With Lifting Holes Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.