Granite Square
Mfr # 4141-400
Zoro # G716114425
product price: $1,029.99
/ea
Free Shipping & Returns
Key Features
Material
Granite
Height - mm
400 mm
Height - Inch
15.7 in
Width - Inch
1 23/40 in
Long Form Calibration Certificate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4141-400
Zoro #
G716114425
UPC #
-
Country of Origin
China
Dimensions
Height - mm
400 mm
Height - Inch
15.7 in
Width - Inch
1 23/40 in
Length - mm
250 mm
Size - Inch
15.7 in x 9.8 in x 1.575 in
Width - mm
40 mm
Size - mm
400 mm x250 mm x 40 mm
Length - Inch
9.8 in
Details
Material
Granite
Item
Granite Square
Long Form Calibration Certificate
No
Number of Finished Faces
2
With Lifting Holes
Yes
Grade
A
With Inserted Metal Disc
No
Color
Black
Flatness
0.000059 in; 0.000039 in
Description
Granite Square, Long Form Calibration Certificate No, Material Granite, Color Black, Flatness 0.000059 in; 0.000039 in, Grade A, Height - Inch 15.7 in, Included Certification Not Applicable, Number of Finished Faces 2, Parallelism Not Applicable, With Inserted Metal Disc No, With Lifting Holes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.