Zoro Homepage

Granite Surface Plate, Gray, Type 6-Face

  • Mfr # 6900-A11

  • Zoro # G7667648


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Type
6-Face
Width
18 in
Grade
A
Surface Size (In.)
12 in x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6900-A11
Zoro #
G7667648
UPC #
-
Country of Origin
China

Dimensions

Width
18 in
Surface Size (In.)
12 in x 18 in
Thickness (mm)
1.016
Thickness (In.)
3 in
Surface Size (mm)
304 mm x 457 mm
Length
12 in
Surface Size
12 in x 18 in; 300 mm x 450 mm
Thickness
3 in
Surface Size - Inch
12 in x 18 in
Surface Size - mm
304 mm x 457 mm

Details

Item
Surface Plate
Color
Gray
Type
6-Face
Grade
A
Flatness Unilateral Tolerance (In.)
0.00012
Flatness Unilateral Tolerance (mm)
0.0030
Weight (Kilograms.)
42 kg
Weight (Lbs.)
32 lb
Flatness
0.00012 in/0.0030 mm
Material
Granite
Edge Style
Flat
Standards
GGG-P-463c
Application Grade
Inspection
Long Form Calibration Certificate
Yes
Weight - Kg
42 kg
Weight - Lb
32 lb

Description

Item Surface Plate, Long Form Calibration Certificate Yes, Material Granite, Application Grade Inspection, Color Gray, Edge Style Flat, Flatness 0.00012 in/0.0030 mm, Grade A, Length 12 in, Surface Size 12 in x 18 in; 300 mm x 450 mm, Thickness 3 in, Flatness Unilateral Tolerance (In.) 0.00012, Flatness Unilateral Tolerance (mm) 0.0030, Standards GGG-P-463c, Surface Size (In.) 12 in x 18 in, Surface Size (mm) 304 mm x 457 mm, Weight (Kilograms.) 42 kg, 18 in, Weight (Lbs.) 32 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.