Zoro Homepage

Groove Micrometer

  • Mfr # 3287-1AB

  • Zoro # G416114244


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Long Form Calibration Certificate
No
IP Rating
Not Rated
SPC Output
No
Resolution
0.001in
Accuracy
+/-0.00039in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3287-1AB
Zoro #
G416114244
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch

Details

Long Form Calibration Certificate
No
IP Rating
Not Rated
SPC Output
No
Item
Groove Micrometer
Resolution
0.001in
Accuracy
+/-0.00039in
Operation Type
Mechanical
Inches Measured - Minimum
0 in
Thimble Type
Ratchet
Included Certification
Not Included
Inches Measured - Maximum
1 in
Rotating Spindle
No
Anvil Shape
Groove

Description

Groove Micrometer, Resolution 0.001in, Accuracy +/-0.00039in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Groove, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Included Certification Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.