Groove Micrometer
Mfr # 3287-3B
Zoro # G116114360
product price: $959.99
/ea
Free Shipping & Returns
Key Features
Long Form Calibration Certificate
No
Resolution
0.001in
IP Rating
Not Rated
SPC Output
No
Operation Type
Mechanical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3287-3B
Zoro #
G116114360
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch
Details
Long Form Calibration Certificate
No
Item
Groove Micrometer
Resolution
0.001in
IP Rating
Not Rated
SPC Output
No
Operation Type
Mechanical
Inches Measured - Minimum
2 in
Included Certification
Not Included
Anvil Shape
Groove
Thimble Type
Ratchet
Rotating Spindle
No
Accuracy
+/-0.00039in
Inches Measured - Maximum
3 in
Description
Groove Micrometer, Resolution 0.001in, Accuracy +/-0.00039in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Groove, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Included Certification Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.