Zoro Homepage

Groove Micrometer

  • Mfr # 3287-4B

  • Zoro # G616114402


product price: $1,109.99
/ea
Free Shipping & Returns

Key Features

Long Form Calibration Certificate
No
SPC Output
No
IP Rating
Not Rated
Resolution
0.001in
Inches Measured - Maximum
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3287-4B
Zoro #
G616114402
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch

Details

Long Form Calibration Certificate
No
SPC Output
No
IP Rating
Not Rated
Item
Groove Micrometer
Resolution
0.001in
Inches Measured - Maximum
4 in
Accuracy
+/-0.00039in
Included Certification
Not Included
Thimble Type
Ratchet
Inches Measured - Minimum
3 in
Anvil Shape
Groove
Operation Type
Mechanical
Rotating Spindle
No

Description

Groove Micrometer, Resolution 0.001in, Accuracy +/-0.00039in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Groove, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Included Certification Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.