Zoro Homepage

Handheld Analog Durometer, Shore D Scale

  • Mfr # ISH-S30D

  • Zoro # G6279049


product price: $2,268.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
0.41
Location Area (In.)
0.10
Scale
Shore D
Functions
On/Zero Off, Data/Hold
For Use With
Plastic, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISH-S30D
Zoro #
G6279049
UPC #
-
Country of Origin
Germany

Dimensions

Width (In.)
0.41
Depth (In.)
0.10
Height (In.)
4.76
Height
4.76 in
Width
0.41 in
Depth
0.1 in

Details

Item
Handheld Dial Durometer
Indenter
Sharp Point
Location Area (In.)
0.10
Scale
Shore D
Functions
On/Zero Off, Data/Hold
For Use With
Plastic, Rubber
Tip Angle (Degrees)
30
Range
0 to 100
Graduations
1 HD
Tip Angle
30 Degrees
Long Form Calibration Certificate
No
Dial Reading
0-100
Indenter Protrusion
0.1 in
Operation Type
Mechanical
Indenter Shape
Sharp Point
For Materials
Hard Plastic, Hard Rubber
Standards
ASTM D 2240, ISO7619, ISO868
Hardness Measured - Maximum
100
Hardness Measured - Minimum
0

Description

Handheld Dial Durometer, Range 0 to 100, Graduations 1 HD, Dial Reading 0-100, For Materials Hard Plastic, Hard Rubber, Indenter Shape Sharp Point, Operation Type Mechanical, Scale Shore D, Depth 0.1 in, Functions On/Zero Off, Data/Hold, Height 4.76 in, Indenter Protrusion 0.1 in, Long Form Calibration Certificate No, Standards ASTM D 2240, ISO7619, ISO868, Tip Angle 30 Degrees , Width 0.41 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.