Zoro Homepage

Hardness Test Block, 2.95"H, 0.56"L, 3.07"W

  • Mfr # HDT-B-HRC1

  • Zoro # G601049658


product price: $48.69
/ea

Key Features

For Use With
Rockwell Hardness Tester
Length
0.56 in
Standards
ISO 6508-3
Width
3.07 in
Overall Width
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDT-B-HRC1
Zoro #
G601049658
UPC #
-
Country of Origin
China

Dimensions

Height
2.95 in
Length
0.56 in
Width
3.07 in
Overall Width
3 1/8 in
Overall Height
3 in
Overall Length
1/2 in

Details

Item
Hardness Test Block
For Use With
Rockwell Hardness Tester
Standards
ISO 6508-3
Compatible Product Type
Rockwell Hardness Tester
Product Type
Hardness Test Block

Description

Hardness Test Block, Height 2.95 in, Length 0.56 in, Width 3.07 in, For Use With Rockwell Hardness Tester, Standards ISO 6508-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.