Zoro Homepage

Hardness Tester, Resolution 0.5 HR

  • Mfr # ISH-R150

  • Zoro # G6549258


product price: $3,850.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Manual
Scales
HRA, HRB, HRC, HRD, HRF, HRG
Measuring Range
98N/10kgf
Indenter
Ball, Diamond
Work Surface Depth (In.)
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISH-R150
Zoro #
G6549258
UPC #
-
Country of Origin
China

Dimensions

Work Surface Depth (In.)
6 1/2 in
Max. Workpiece Height (In.)
6 11/16 in
Test Height - Minimum
0 in
Work Surface Width
25/64 in
Work Surface Depth
6 1/2 in
Test Height - Maximum
6 3/4 in

Details

Item
Hardness Tester
Type
Manual
Scales
HRA, HRB, HRC, HRD, HRF, HRG
Measuring Range
98N/10kgf
Indenter
Ball, Diamond
Features
Analogue Display, Load/Unload Handle, Test Force Dial
Includes
Anti-Dust Cover, Flat Anvil, V-Type Anvil for Cylinders
Resolution
0.5 HR
Product Type
Hardness Tester
Measuring Range - Minimum
20 HRB, 20 HRC, 20 HRA, 30 HRG, 40 HRD, 60 HRF
Measuring Range - Maximum
70 HRC, 77 HRD, 88 HRA, 94 HRG, 100 HRF, 100 HRB
Work Surface Material
Cast Iron, Non-Ferrous Metals, Steel
Accepted Test Materials
Cast Iron, Non-Ferrous Metal, Steel
Indenter Type
Ball, Diamond
Hardness Scale
Rockwell
Testing Methods
Press In
Accuracy
0.5 HR
Display Type
Analog
Interface Type
Manual

Description

Hardness Tester, Manual, Scales HRA, HRB, HRC, HRD, HRF, HRG, Measuring Range 98N/10kgf, Resolution 0.5 HR, Indenter Ball, Diamond, Work Surface Depth (In.) 6 1/2 in, Max. Workpiece Height (In.) 6 11/16 in, Features Analogue Display, Load/Unload Handle, Test Force Dial, Includes Anti-Dust Cover, Flat Anvil, V-Type Anvil for Cylinders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.