Zoro Homepage

Hardness Tester, Resolution +/-0.5 HW

  • Mfr # ISHW-L20

  • Zoro # G6552758


product price: $3,401.99
/ea
Free Shipping & Returns

Key Features

Type
ASTM B647-84 (2000)
Scales
Webster
Measuring Range
0 to 20HW
Indenter
0.79
Includes
Hardness Test Block, Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISHW-L20
Zoro #
G6552758
UPC #
-
Country of Origin
China

Dimensions

Work Surface Width
63/64 in
Test Height - Maximum
1/4 in
Test Height - Minimum
0 in

Details

Item
Hardness Tester
Type
ASTM B647-84 (2000)
Scales
Webster
Measuring Range
0 to 20HW
Indenter
0.79
Includes
Hardness Test Block, Wrench
Features
Measure Hardness Soft Metal Aluminum, Alloy, Reading Dial, Anvil, 0.024 in to 0.23 in Thickness Requirement of Flat Workpiece and Wall Thickness Requirement of Tube Workpiece
Resolution
+/-0.5 HW
Product Type
Hardness Tester
Accuracy
+/-0.5 HW, 1 HW
Work Surface Material
Aluminum Alloy, Brass, Copper, Soft Steel
Testing Methods
Press In
Hardness Scale
Webster
Measuring Range - Maximum
20 HW
Display Type
Analog
Accepted Test Materials
Aluminum Alloy, Brass, Copper, Soft Steel
Measuring Range - Minimum
0 HW
Interface Type
ASTM B647-84 (2000)

Description

If you need to test the hardness of your workpieces, the Insize ISHW-L20 Hardness Tester is the tool for you. It offers a resolution of +/-0.5 HW and can measure objects with thicknesses ranging from 0.024 in to 0.23 in. This hardness tester measures objects between 0 and 20HW with a resolution of +/-0.5 HW. The measuring range also includes webster scales, which are widely used in many industries, including the metalworking industry. The scale types are ASTM B647-84. If you want to get accurate results on your workpieces, this Insize Hardness Tester is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.