Height Gage
Mfr # 1154-150WL
Zoro # G016119090
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.0005 in; 0.01 mm
Accuracy
+/-0.0015 in
Inches Measured - Maximum
6 in
Dimension Type
Inch/Metric
Data Output Type
Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1154-150WL
Zoro #
G016119090
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch/Metric
Height Measurement Type
1D
Details
Resolution
0.0005 in; 0.01 mm
Item
Height Gage
Accuracy
+/-0.0015 in
Inches Measured - Maximum
6 in
Data Output Type
Wireless
Operation Type
Digital
Long Form Calibration Certificate
No
Millimeters Measured - Maximum
150 mm
Includes Fine Adjustment
No
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Travel Type
Electronic
Beam Style
Single-Pole
IP Rating
Not Rated
Description
Height Gage
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.