Zoro Homepage

Height Gage Checker, 24"

  • Mfr # 6884-E24

  • Zoro # G1613600


product price: $4,695.99
/ea
Free Shipping & Returns

Key Features

For Use With
24 in Height Gauges, Calipers
SPC Output
No
Brand and Series
Insize
IP Rating
Not Rated
Accessory Type
Height Gauge Checker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6884-E24
Zoro #
G1613600
UPC #
-
Country of Origin
China

Details

Item
Height Gauge Checker
For Use With
24 in Height Gauges, Calipers
SPC Output
No
Brand and Series
Insize
IP Rating
Not Rated
Accessory Type
Height Gauge Checker
Clamping Range - Maximum
24 in
Case Type
Carton
Clamping Range - Minimum
0 in

Description

Height Gauge Checker, For Use With 24 in Height Gauges, Calipers, Working Surface Not Applicable, Case Type Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.