Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Height Gage, Driving Wheel Mechanism

  • Mfr # 1156-600

  • Zoro # G7228693


product price: $1,269.99
/ea
Free Shipping & Returns

Key Features

Mechanism
Driving Wheel
Construction
Steel
Display
LCD
Resolution
0.0005 in; 0.01 mm
Features
Move the Digital Unit to Turn On Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1156-600
Zoro #
G7228693
UPC #
-
Country of Origin
China

Dimensions

Height Measurement Type
1D
Dimension Type
Inch/Metric

Details

Item
Digital Height Gauge
Mechanism
Driving Wheel
Construction
Steel
Display
LCD
Range
0 in to 24 in/0 to 600 mm
Resolution
0.0005 in; 0.01 mm
Features
Move the Digital Unit to Turn On Power
Counter Type
Electronic
Base
Steel
Battery
CR2032
Includes
Carbide Tipped Scriber, Dial Test Indicator Holder
Accuracy
+/-0.002 in
IP Rating
Not Rated
Base Material
Steel
Maximum Measurement - Inch
24 in
SPC Output
Yes
Minimum Measurement - mm
0 mm
Includes Case
Yes
Data Output Type
Cabled, Wireless
Compatible Data Output Cable
Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-A01, Mfr. No. 7305-A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
Long Form Calibration Certificate
No
Travel Type
Manual with Feed Wheel
Display Type
LCD
Maximum Measurement - mm
600 mm
Beam Style
Single-Pole
Functions
Automatic Power Off, Hold, Inch/Metric Conversion, On/Off Button, Preset, Zero Set
Series
Insize 1156
Includes Display
Yes
Minimum Measurement - Inch
0 in
Operation Type
Digital
Includes Battery
Yes
Power Source
CR2032 Battery
Number of Measurements
1
Inches Measured - Maximum
24 in
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
600 mm
Includes Fine Adjustment
No
Inches Measured - Minimum
0 in

Description

Item Digital Height Gauge, Counter Type Electronic, Mechanism Driving Wheel, Construction Steel, Display LCD, Resolution 0.0005 in; 0.01 mm, Range 0 in to 24 in/0 to 600 mm, Accuracy +/-0.002 in, Base Steel, Battery CR2032, Features Move the Digital Unit to Turn On Power, Includes Carbide Tipped Scriber, Dial Test Indicator Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.