Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Height Gage, Electronic Mechanism

  • Mfr # 1150-2000E

  • Zoro # G1195389


product price: $5,479.99
/ea
Free Shipping & Returns

Key Features

Mechanism
Electronic
Construction
Steel
Display
LCD
Resolution
0.0005 in; 0.01 mm
Counter Type
Electronic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150-2000E
Zoro #
G1195389
UPC #
-
Country of Origin
China

Dimensions

Height Measurement Type
1D
Dimension Type
Inch/Metric

Details

Item
Digital Height Gauge
Mechanism
Electronic
Construction
Steel
Display
LCD
Range
0 in to 80 in/0 to 2,000 mm
Resolution
0.0005 in; 0.01 mm
Counter Type
Electronic
Includes
Carbide Tipped Scriber, Dial Test Indicator Holder
Battery
LR44
Base
Steel
Accuracy
+/-0.0063 in
Features
Economy Low-Accuracy Model
Maximum Measurement - mm
2,000 mm
Includes Battery
Yes
Minimum Measurement - Inch
0 in
IP Rating
Not Rated
Includes Display
Yes
Travel Type
Manual
Display Type
LCD
Functions
Hold, Inch/Metric Conversion, On/Off Button, Zero Set
Maximum Measurement - Inch
80 in
Base Material
Steel
Includes Case
No
Compatible Data Output Cable
Mfr. No. 7301-SPC5
Series
Insize 1150
Power Source
LR44 Battery
Beam Style
Single-Pole
Minimum Measurement - mm
0 mm
Operation Type
Digital
Number of Measurements
1
Long Form Calibration Certificate
No
SPC Output
Yes
Data Output Type
Cabled
Inches Measured - Minimum
0 in
Inches Measured - Maximum
80 in
Millimeters Measured - Maximum
2,000 mm
Includes Fine Adjustment
Yes
Millimeters Measured - Minimum
0 mm

Description

Item Digital Height Gauge, Counter Type Electronic, Mechanism Electronic, Construction Steel, Display LCD, Resolution 0.0005 in; 0.01 mm, Range 0 in to 80 in/0 to 2,000 mm, Accuracy +/-0.0063 in, Base Steel, Battery LR44, Features Economy Low-Accuracy Model, Includes Carbide Tipped Scriber, Dial Test Indicator Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.