Height Gage, Light Duty Mechanism
Mfr # 1253-150
Zoro # G7668278
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Mechanism
Manual
Construction
Stainless Steel
Resolution
0.001 in/0.02 mm
Includes
Carbide Tipped Scriber, Case
Battery
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1253-150
Zoro #
G7668278
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch/Metric
Details
Item
Vernier Height Gauge
Mechanism
Manual
Construction
Stainless Steel
Range
0 in to 6 in, 0 mm to 150 mm
Resolution
0.001 in/0.02 mm
Includes
Carbide Tipped Scriber, Case
Battery
No
Counter Type
Vernier
Base
Steel
Accuracy
+/-0.0012 in
Base Material
Steel
Maximum Measurement - Inch
6 in
Operation Type
Mechanical
Fine Adjustment Position
Above the Vernier Slider
Functions
Adjustable Main Scale to Set Zero, Fine Adjustment, For Light Duty, Compatible with Test Indicator Attachment
Travel Type
Manual
Minimum Measurement - mm
0 mm
Maximum Measurement - mm
150 mm
Minimum Measurement - Inch
0 in
Inches Measured - Maximum
6 in
Millimeters Measured - Maximum
150 mm
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Description
This InSize 1253-150 Height Gage is a precision instrument that you can rely on. The Vernier Height Gauge has a fine adjustment position above the vernier slider, making it easy to adjust for measurements in 0.001 in/0.02 mm increments or resolutions. This tool is made of stainless steel and features +/- 0.0012" accuracy. It has a maximum measurement of 6 in and minimum measurement of 0 in, with an overall range of 150 mm to 0 mm respectively. The InSize 1253-150 Height Gage is the high quality tool that will meet your demands for accuracy and reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.