Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Height Gage, Vernier Mechanism

  • Mfr # 1250-450

  • Zoro # G7228669


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Mechanism
Vernier
Construction
Stainless Steel
Resolution
0.001 in/0.02 mm
Accuracy
+/-0.0020 in
Battery
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250-450
Zoro #
G7228669
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Vernier Height Gauge
Mechanism
Vernier
Construction
Stainless Steel
Range
0 in to 18 in, 0 mm to 450 mm
Resolution
0.001 in/0.02 mm
Accuracy
+/-0.0020 in
Battery
No
Includes
Carbide Tipped Scriber, Dust Cover, Magnifier
Features
Adjustable Main Scale to Set Zero, Fine Adjustment
Base
Steel
Counter Type
Vernier
Operation Type
Mechanical
Base Material
Steel
Maximum Measurement - mm
450 mm
Minimum Measurement - Inch
0 in
Functions
Adjustable Main Scale to Set Zero, Fine Adjustment, Standard Duty, Compatible with Test Indicator Attachment, Compatible with Bevel Protractor Attachment
Minimum Measurement - mm
0 mm
Travel Type
Manual
Maximum Measurement - Inch
18 in
Fine Adjustment Position
Above the Vernier Slider
Millimeters Measured - Maximum
450 mm
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
18 in

Description

Vernier Height Gauge, Range 0 in to 18 in, 0 mm to 450 mm, Resolution 0.001 in/0.02 mm, Accuracy +/-0.0020 in, Dimension Type Inch/Metric, Maximum Measurement - Inch 18 in, Maximum Measurement - mm 450 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Operation Type Mechanical, Travel Type Manual, Base Material Steel, Construction Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.