Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holders for Pin Styli, stainless steel

  • Mfr # ISQ-03-5110-012H1

  • Zoro # G411755572


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Size
0.472 in x 0.433 in
Extension Length
12 mm
OEM Brand and Model Equivalent
Zeiss 600341-8367-000
For Stylus Size
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-03-5110-012H1
Zoro #
G411755572
UPC #
6940561996722
Country of Origin
China

Dimensions

Size
0.472 in x 0.433 in
Extension Length
12 mm
For Stylus Size
1 mm
For Probe Thread Size
M5
Body Width or Diameter
0.433 in
Thread Size
M5

Details

Item
Holders for Pin Styli
Material
Stainless Steel
OEM Brand and Model Equivalent
Zeiss 600341-8367-000
Product Type
Holder
Compatible Product Type
Pin Styli
Compatible Pump
Non-threaded Pin Styli

Description

Holders for Pin Styli, Material Stainless Steel, Size 0.472 in x 0.433 in, Thread Size M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.