Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holders for Pin Styli, stainless steel

  • Mfr # ISQ-03-5110-012H1D5

  • Zoro # G111755568


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Size
0.472 in x 0.433 in
Material
Stainless Steel
Body Width or Diameter
0.433 in
For Probe Thread Size
M5
For Stylus Size
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-03-5110-012H1D5
Zoro #
G111755568
UPC #
6940561996753
Country of Origin
China

Dimensions

Size
0.472 in x 0.433 in
Body Width or Diameter
0.433 in
For Probe Thread Size
M5
For Stylus Size
1.5 mm
Extension Length
12 mm
Thread Size
M5

Details

Item
Holders for Pin Styli
Material
Stainless Steel
OEM Brand and Model Equivalent
Zeiss 600341-8368-000
Product Type
Holder
Compatible Product Type
Pin Styli
Compatible Pump
Non-threaded Pin Styli

Description

Holders for Pin Styli, Material Stainless Steel, Size 0.472 in x 0.433 in, Thread Size M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.