Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Micrometer, Flat Anvil, Mechanical, 3 to 4", 0.0001"

  • Mfr # 3292-4

  • Zoro # G6317993


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Operation
Mechanical
Features
Carbide Measuring Faces, Measure Hub Thickness and Shoulder Inside a Bore
Includes
Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3292-4
Zoro #
G6317993
UPC #
-
Country of Origin
China

Dimensions

Spindle Size
0.256 in
Anvil Size
0.256 in
Dimension Type
Inch
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in

Details

Item
Hub Micrometer
Resolution
0.0001"
Range
3 to 4"
Operation
Mechanical
Features
Carbide Measuring Faces, Measure Hub Thickness and Shoulder Inside a Bore
Includes
Setting Standards
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
SPC Output
No
IP Rating
Not Rated
Long Form Calibration Certificate
No
Case Type
Plastic
Case Included
Yes
Anvil Shape
Flat
Maximum Measurement - Inch
4 in
Operation Type
Mechanical
Accuracy
0.00020 in
Minimum Measurement - Inch
3 in
Thimble Type
Ratchet
Inches Measured - Minimum
3 in
Rotating Spindle
Yes
Included Certification
Not Included
Inches Measured - Maximum
4 in

Description

Mechanical Hub Micrometer, Range 3 in to 4 in, Resolution 0.0001 in, Accuracy 0.00020 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.256 in, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Plastic, Features Measure Hub Thickness And Shoulder Inside A Bore, Included Certification Not Included, Includes Hard Plastic Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.