Zoro Homepage

Illuminated Magnifier, 2.5X Power

  • Mfr # 7514-1

  • Zoro # G6561027


product price: $13.19
/ea

Key Features

Overall Length
2 3/8 in
Lens Dia.
0.28 in
Battery Type
CR1620
Features
LED Light Up Automatically When is Over 130 Degrees
Includes
(2) Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7514-1
Zoro #
G6561027
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/8 in
Lens Dia.
0.28 in
Lens Diameter
45 mm
Battery Size
CR1620

Details

Item
Illuminated Magnifier
Battery Type
CR1620
Features
LED Light Up Automatically When is Over 130 Degrees
Includes
(2) Batteries
Power
2.5X
Lens
PET
For Use With
Items That Need to Be Seen at a Closer Distance
Product Type
Illuminated Magnifier
Magnification Power - Maximum
2.5X
Case
Plastic
Compatible Manufacturer Part Number
7514-1

Description

Illuminated Magnifier, Power 2.5X, Diopter Not Applicable, Focal Distance Not Applicable, Lens Diameter 45 mm, Battery Size CR1620, Case Plastic, Features LED Light Up Automatically When is Over 130 Degrees , For Use With Items That Need to Be Seen at a Closer Distance, Includes (2) Batteries, Lens PET, Overall Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.