Zoro Homepage

Illuminated Magnifier, 2X Power

  • Mfr # 7513-2

  • Zoro # G6561812


product price: $19.29
/ea

Key Features

Power
2X
Lens Dia.
75mm
Includes
(3) Batteries
Features
LED Light
For Use With
Items That Need to Be Seen at a Closer Distance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7513-2
Zoro #
G6561812
UPC #
-
Country of Origin
China

Dimensions

Lens Dia.
75mm
Overall Length
170 mm
Lens Diameter
75 mm
Battery Size
AAA

Details

Item
Illuminated Magnifier
Power
2X
Includes
(3) Batteries
Features
LED Light
For Use With
Items That Need to Be Seen at a Closer Distance
Lens
Glass
Battery Type
AAA
Product Type
Illuminated Magnifier
Case
Plastic
Compatible Manufacturer Part Number
7513-2
Magnification Power - Maximum
2X

Description

Illuminated Magnifier, Power 2X, Diopter Not Applicable, Focal Distance Not Applicable, Lens Diameter 75 mm, Battery Size AAA, Case Plastic, Features LED Light, For Use With Items That Need to Be Seen at a Closer Distance, Includes (3) Batteries, Lens Glass, Overall Length 170 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.