Zoro Homepage

Indicating Micrometer, Flat Anvil, 1 to 2", 0.0001 In./0.00005 In.

  • Mfr # 3332-2

  • Zoro # G6272633


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"/0.00005"
Operation
Mechanical
Features
Carbide Measuring Faces
Includes
Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3332-2
Zoro #
G6272633
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.315 in
Spindle Size
0.315 in
Dimension Type
Inch
Jaw Depth
1.181 in
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in

Description

Dial Indicating Outside Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-0.00016 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Not Included, Jaw Depth 1.181 in, Mechanical Display Type Dial, Operation Type Mechanical with Indicating Dial, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Frame Material Not Applicable, Includes Hard Plastic Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.