Zoro Homepage

Indicating Micrometer, Ratchet Thimble, 0 to 1", 0.0001"

  • Mfr # 3332-1B

  • Zoro # G6249113


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Range
0 to 1"
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3332-1B
Zoro #
G6249113
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch
Jaw Depth
0.748 in
Spindle Diameter
0.315 in
Spindle Diameter1
0.315 in

Description

Dial Indicating Outside Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00014 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Not Included, Jaw Depth 0.748 in, Mechanical Display Type Dial, Operation Type Mechanical with Indicating Dial, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Blow Mould Case, Frame Material Not Applicable, Lock Nut Type Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.