Indicator Stand
Mfr # 6212-80
Zoro # G216119050
product price: $63.69
/eaKey Features
Step Type
V Flat
Base Length
1 31/32 in
Base Width
2 23/64 in
Holding Power
176 lbf
Base Height
2 11/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6212-80
Zoro #
G216119050
UPC #
-
Country of Origin
China
Dimensions
Base Length
1 31/32 in
Base Width
2 23/64 in
Base Height
2 11/64 in
Base Size
1.969x2.362x2.165"
Base Thread Size
M8 x 1.25
Details
Item
Indicator Stand
Step Type
V Flat
Holding Power
176 lbf
Accessory Type
Magnetic-Base
Base Type
Magnetic
Magnet Type
On/Off Knob
Description
Indicator Stand, Arm Type Not Applicable, Base Height 2 11/64 in, Base Length 1 31/32 in, Base Size 1.969x2.362x2.165 In., Base Type Magnetic, Base Width 2 23/64 in, Fine Adjustment Position Not Applicable, Holding Power 176 lbf, Maximum Reach Not Applicable, Step Type V Flat, Base Thread Size M8 x 1.25, Includes Not Applicable, Magnet Type On/Off Knob, Centering Arm Shank Size Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.