Zoro Homepage

Indicator Stand

  • Mfr # 6222-100E

  • Zoro # G716560987


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Base Length
1 31/32 in
Base Height
2 11/64 in
Arm Type
Articulating
Centering Arm Shank Size
3/8 in
Base Width
2 61/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6222-100E
Zoro #
G716560987
UPC #
-
Country of Origin
China

Dimensions

Base Length
1 31/32 in
Base Height
2 11/64 in
Centering Arm Shank Size
3/8 in
Base Width
2 61/64 in
Base Thread Size
M8 x 1.25
Base Size
1.969x2.953x2.165"
Compatible Indicator Mount Size
3/8 in

Details

Arm Type
Articulating
Item
Indicator Stand
Fine Adjustment Position
Fine Adjust Top (FAT)
Maximum Reach
17.52 in
Magnet Type
On/Off Knob
Step Type
V Flat
Base Type
Magnetic
Accessory Type
Magnetic-Base Indicator Holder
Includes
Dovetail Groove
Holding Power
220 lbf

Description

Indicator Stand, Arm Type Articulating, Base Height 2 11/64 in, Base Length 1 31/32 in, Base Size 1.969x2.953x2.165 In., Base Type Magnetic, Base Width 2 61/64 in, Fine Adjustment Position Fine Adjust Top (FAT), Holding Power 220 lbf, Maximum Reach 17.52 in, Step Type V Flat, Base Thread Size M8 x 1.25, Includes Dovetail Groove, Magnet Type On/Off Knob, Centering Arm Shank Size 3/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.