Indicator Stand
Mfr # 6222-101E
Zoro # G516560972
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Base Length
1 31/32 in
Base Thread Size
M8 x 1.25
Arm Type
Articulating
Accessory Type
Magnetic-Base Indicator Holder
Magnet Type
On/Off Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6222-101E
Zoro #
G516560972
UPC #
-
Country of Origin
China
Dimensions
Base Length
1 31/32 in
Base Thread Size
M8 x 1.25
Compatible Indicator Mount Size
3/8 in
Centering Arm Shank Size
3/8 in
Base Width
2 61/64 in
Base Height
2 11/64 in
Base Size
1.969x2.953x2.165"
Details
Item
Indicator Stand
Arm Type
Articulating
Accessory Type
Magnetic-Base Indicator Holder
Magnet Type
On/Off Knob
Maximum Reach
21.457 in
Step Type
V Flat
Fine Adjustment Position
Fine Adjust Top (FAT)
Base Type
Magnetic
Includes
Dovetail Groove
Holding Power
220 lbf
Description
Indicator Stand, Arm Type Articulating, Base Height 2 11/64 in, Base Length 1 31/32 in, Base Size 1.969x2.953x2.165 In., Base Type Magnetic, Base Width 2 61/64 in, Fine Adjustment Position Fine Adjust Top (FAT), Holding Power 220 lbf, Maximum Reach 21.457 in, Step Type V Flat, Base Thread Size M8 x 1.25, Includes Dovetail Groove, Magnet Type On/Off Knob, Centering Arm Shank Size 3/8 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.