Zoro Homepage

Indicator Stand

  • Mfr # 6222-40E

  • Zoro # G221676708


product price: $269.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6222-40E
Zoro #
G221676708
UPC #
-
Country of Origin
China

Description

Indicator Stand, Arm Type Articulating, Base Height 1 27/64 in, Base Length 1 3/16 in, Base Size 1.181x1.417x1.417 In., Base Type Magnetic, Base Width 1 9/64 in, Fine Adjustment Position Fine Adjust Top (FAT), Holding Power 88 lbf, Maximum Reach 8.268 in, Step Type V Flat, Base Thread Size M8 x 1.25, Includes Dovetail Groove, Magnet Type On/Off Knob, Centering Arm Shank Size 3/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.