Zoro Homepage

Indicator Stand

  • Mfr # 6222-81E

  • Zoro # G316502301


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Centering Arm Shank Size
3/8 in
Compatible Indicator Mount Size
3/8 in
Step Type
V Flat
Fine Adjustment Position
Fine Adjust Top (FAT)
Base Thread Size
M8 x 1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6222-81E
Zoro #
G316502301
UPC #
-
Country of Origin
China

Dimensions

Centering Arm Shank Size
3/8 in
Compatible Indicator Mount Size
3/8 in
Base Thread Size
M8 x 1.25
Base Size
1.969x2.362x2.165"
Base Width
2 23/64 in
Base Length
1 31/32 in
Base Height
2 11/64 in

Details

Step Type
V Flat
Fine Adjustment Position
Fine Adjust Top (FAT)
Arm Type
Articulating
Accessory Type
Magnetic-Base Indicator Holder
Includes
Dovetail Groove
Item
Indicator Stand
Holding Power
176 lbf
Maximum Reach
15.157 in
Magnet Type
On/Off Knob
Base Type
Magnetic

Description

Indicator Stand, Arm Type Articulating, Base Height 2 11/64 in, Base Length 1 31/32 in, Base Size 1.969x2.362x2.165 In., Base Type Magnetic, Base Width 2 23/64 in, Fine Adjustment Position Fine Adjust Top (FAT), Holding Power 176 lbf, Maximum Reach 15.157 in, Step Type V Flat, Base Thread Size M8 x 1.25, Includes Dovetail Groove, Magnet Type On/Off Knob, Centering Arm Shank Size 3/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.