Indicator Stand
Mfr # 6229-80E
Zoro # G916299847
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Compatible Indicator Mount Size
3/8 in
Holding Power
176 lbf
Base Thread Size
M8 x 1.25
Base Height
2 11/64 in
Accessory Type
Magnetic-Base Indicator Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6229-80E
Zoro #
G916299847
UPC #
-
Country of Origin
China
Dimensions
Compatible Indicator Mount Size
3/8 in
Base Thread Size
M8 x 1.25
Base Height
2 11/64 in
Base Size
1.969x2.362x2.165"
Centering Arm Shank Size
3/8 in
Base Width
2 23/64 in
Base Length
1 31/32 in
Details
Item
Indicator Stand
Holding Power
176 lbf
Accessory Type
Magnetic-Base Indicator Holder
Fine Adjustment Position
Fine Adjust Top (FAT)
Step Type
V Flat
Arm Type
Articulating
Maximum Reach
13.78 in
Magnet Type
On/Off Knob
Includes
Dovetail Groove
Base Type
Magnetic
Description
Indicator Stand, Arm Type Articulating, Base Height 2 11/64 in, Base Length 1 31/32 in, Base Size 1.969x2.362x2.165 In., Base Type Magnetic, Base Width 2 23/64 in, Fine Adjustment Position Fine Adjust Top (FAT), Holding Power 176 lbf, Maximum Reach 13.78 in, Step Type V Flat, Base Thread Size M8 x 1.25, Includes Dovetail Groove, Magnet Type On/Off Knob, Centering Arm Shank Size 3/8 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.