Indicator Stand
Mfr # 6864-250TE
Zoro # G416119096
product price: $1,769.99
/ea
Free Shipping & Returns
Key Features
Includes
Dust Cover
Base Length
8.898 in
Anvil Style
Grooved
Base Width
5.91 in
Fine Adjustment Position
Fine Adjust Top (FAT)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6864-250TE
Zoro #
G416119096
UPC #
-
Country of Origin
China
Dimensions
Base Length
8.898 in
Base Width
5.91 in
Compatible Indicator Mount Size
3/8 in
Anvil Size
5.906 in x 3.937 in
Base Height
1.772 in
Base Size
8.898 in x 1.772 in
Vertical Travel Height
9.843 in
Post Diameter
1.2600"
Details
Includes
Dust Cover
Item
Indicator Stand
Anvil Style
Grooved
Fine Adjustment Position
Fine Adjust Top (FAT)
Anvil Shape
Square
Anvil Material
Steel
Base Material
Steel
With Feet
Yes
Description
Indicator Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.