Indicator Stand
Mfr # 6865-300TE
Zoro # G516119088
product price: $1,619.99
/ea
Free Shipping & Returns
Key Features
Includes
Dust Cover
Base Size
6.299 in x 1.850 in
Base Width
3.07 in
Compatible Indicator Mount Size
3/8 in
Anvil Style
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6865-300TE
Zoro #
G516119088
UPC #
-
Country of Origin
China
Dimensions
Base Size
6.299 in x 1.850 in
Base Width
3.07 in
Compatible Indicator Mount Size
3/8 in
Base Height
1.850 in
Post Diameter
2.945"
Base Length
6.299 in
Vertical Travel Height
13.189 in
Anvil Size
2.283 in
Details
Item
Indicator Stand
Includes
Dust Cover
Anvil Style
Smooth
With Feet
Yes
Base Material
Steel
Anvil Shape
Round
Anvil Material
Steel
Fine Adjustment Position
Fine Adjust Top (FAT)
Description
Indicator Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.