Indicator Stand
Mfr # 6867-400E
Zoro # G816256100
product price: $2,389.99
/ea
Free Shipping & Returns
Key Features
Includes
Dust Cover
Fine Adjustment Position
Fine Adjust Top (FAT)
Anvil Shape
Square
Post Diameter
1.2600"
Anvil Material
Granite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6867-400E
Zoro #
G816256100
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
1.2600"
Base Size
15.748 in x 11.811 in x 3.937 in
Compatible Indicator Mount Size
3/8 in
Base Width
11.81 in
Base Length
15.748 in
Vertical Travel Height
9.843 in
Anvil Size
15.748 in x 11.811 in
Base Height
3.937 in
Details
Item
Indicator Stand
Includes
Dust Cover
Fine Adjustment Position
Fine Adjust Top (FAT)
Anvil Shape
Square
Anvil Material
Granite
With Feet
Yes
Base Material
Granite
Anvil Style
Smooth
Description
Indicator Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.