Indicator Stand
Mfr # 6876-150DE
Zoro # G716119079
product price: $769.99
/ea
Free Shipping & Returns
Key Features
Includes
Dust Cover
Anvil Style
Smooth
Base Length
6.299 in
Fine Adjustment Position
Fine Adjust Top (FAT)
Anvil Material
Ceramics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6876-150DE
Zoro #
G716119079
UPC #
-
Country of Origin
China
Dimensions
Base Length
6.299 in
Base Height
0.709 in
Base Size
6.299 in x 0.709 in
Base Width
3.94 in
Anvil Size
6.299 in x 0.709 in
Vertical Travel Height
6 in
Post Diameter
0.984"
Compatible Indicator Mount Size
3/8 in
Details
Includes
Dust Cover
Item
Indicator Stand
Anvil Style
Smooth
Fine Adjustment Position
Fine Adjust Top (FAT)
Anvil Material
Ceramics
Anvil Shape
Square
With Feet
Yes
Base Material
Ceramics
Description
Indicator Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.